Electrical Box, 16.5 cu in, Handy Box Type, 1 Gang, Steel

  • Mfr # 671

  • Zoro # G410105187


product price:  $11.55
/ea

Key Features

Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
671
Zoro #
G410105187
UPC #
50169006719
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Height
6.438 in
Width
2.344 in
Depth
2-1/8 in

Details

Item
Electrical Box
Capacity
16.5 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Opening Shape
Rectangular

Description

Handy Box A 1G 2-1/8D Ds

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.