Electrical Box, 18 cu in, Gang Box Type, 1 Gang, Steel

  • Mfr # 604

  • Zoro # G810437512


product price:  $11.69
/ea

Key Features

Capacity
18 cu in
Box Type
Gang
Number of Gangs
1 Gang
Material
Steel
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
604
Zoro #
G810437512
UPC #
50169006047
Country of Origin
China

Dimensions

Conduit Size
1/2 in
Depth
3-1/2 in
Height
7 in
Width
2.203 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Gang
Number of Gangs
1 Gang
Material
Steel
Color
Gray
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.