Electrical Box, 18.3 cu in, 1 Gang, Rectangular Shape

  • Mfr # 5324-1

  • Zoro # G710105009


product price:  $8.85
/ea

Key Features

Capacity
18.3 cu in
Number of Gangs
1 Gang
Conduit Size
3/4 in
Color
White
Height
4.559 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5324-1
Zoro #
G710105009
UPC #
50169532416
Country of Origin
China

Dimensions

Conduit Size
3/4 in
Height
4.559 in
Depth
2 in
Width
2.816 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Number of Gangs
1 Gang
Color
White
Opening Shape
Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.