Electrical Box, 20 cu in, Ceiling Box Type, 2 Gangs, Thermoplastic
Mfr # 7824RAC
Zoro # G710804445
product price:Â $8.39
/eaKey Features
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Thermoplastic
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7824RAC
Zoro #
G710804445
UPC #
50169978245
Country of Origin
United States
Dimensions
Height
6 in
Depth
2-3/8 in
Width
4-1/2 in
Details
Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
2 Gangs
Material
Thermoplastic
Color
Gray
Opening Shape
Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.