Electrical Box, 20 cu in, Ceiling Box Type, Round Shape

  • Mfr # 7823RAC

  • Zoro # G510869620


product price:  $15.19
/ea

Key Features

Capacity
20 cu in
Box Type
Ceiling
Color
Gray
Width
4 in
Depth
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7823RAC
Zoro #
G510869620
UPC #
50169978238
Country of Origin
United States

Dimensions

Width
4 in
Depth
2-3/8 in
Height
4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Color
Gray
Opening Shape
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.