Electrical Box Cover, 1 Gang Gang, Die-Cast Aluminum, Lampholder/Cluster Cover Type

  • Mfr # 5186-1

  • Zoro # G910680542


product price:  $11.45
/ea

Key Features

Number of Gangs
1 Gang
Cover Type
Lampholder/Cluster
Material
Die-Cast Aluminum
Depth
1.063 in
Width
2.844 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5186-1
Zoro #
G910680542
UPC #
50169518618
Country of Origin
United States

Dimensions

Depth
1.063 in
Width
2.844 in
Height
4.594 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Lampholder/Cluster
Material
Die-Cast Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.