Shop HUBBELL
See all product information
Create Account
Electrical LCR23N2-W Round Double Floodlight Holder Kit; White
- Mfr # 166084
- Zoro # G804011872
product price:Â
$
49.55
/ea
Key Features
Series
LCR23N2-W
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166084
- Zoro #
- G804011872
- UPC #
- -
- Country of Origin
- China
- Item
- Floodlight Holder Kit
- Series
- LCR23N2-W
- Color
- White
Description
Features
- Round Double Floodlight Holder Kit.
- Color - White.
- Contains Round Box.
- Cover & Accessories.
- Uses 75W Or 150W Max Par.
- Lamps Not Included.
- Clamshell Packaging.
- Weatherproof.
- Dimension - 8.27 x 4.33 x 8.66 in.
- Item Weight - 1.19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.