Shop RAB
See all product information
Create Account
BULLET LED Flood Light, One 12-Watt 83 Cri Led Lamp To Offer 1251-Lumens
- Mfr # BULLET12YW
- Zoro # G224154814
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Total Harmonic Distortion
14.53% at 120V
Type
Constant Current
Length
4.25 in
Reflector Material
Polyethylene Terephthalate (PET)
Depth
5.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULLET12YW
- Zoro #
- G224154814
- UPC #
- 019813212456
- Country of Origin
- Unknown
- Total Harmonic Distortion
- 14.53% at 120V
- Type
- Constant Current
- Item
- Floodlight
- Reflector Material
- Polyethylene Terephthalate (PET)
- Watts
- 12/9/06 W
- Housing Material
- Die-cast aluminum
- Lumens
- 636-1,324 lm
- Color
- White
Dimensions
- Length
- 4.25 in
- Depth
- 5.19 in
- Width
- 4.13 in
Description
12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.