This item is Discontinued.

Hubbell Gai-Tronics Emergency Telephone, Analog, Silver 398-003RT

Emergency Telephone, Analog, Silver (Discontinued)

  • Mfr # 398-003RT
  • Zoro # G7484130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398-003RT
Zoro #
G7484130
UPC #
-
Country of Origin
Unknown

Details

Item
Emergency Telephone
Type
Analog
Color
Gray
Number of Handsets
0
Number of Lines
1
Network Protocol
PSTN
Features
ECT, RT Retrofit, SMART Operation
Enclosure Type
Stainless Steel
Requires
Phone Line
Mount (Type)
Flush
Speakerphone
Yes
Ringer
Electronic
Call Waiting
No
Volume Control
Yes
Voicemail
No
Caller ID
No

Description

Emergency Telephone, Call Waiting No, Speakerphone Yes, Voicemail No, Volume Control Yes, Number of Handsets 0, Number of Lines 1, Caller ID No, Color Gray, Network Protocol PSTN, Features ECT, RT Retrofit, SMART Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.