Telephone Line Current Booster, 1 Channel (Discontinued)
- Mfr # 12600-002
- Zoro # G0120563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12600-002
Zoro #
G0120563
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
2 in
Depth
4 1/2 in
Details
Item
Telephone Line Current Booster
For Use With
Analog Telephones
Mounting
Desktop or Rack Mount
Number of Channels
1
Max. Loop Current
40mA DC (LCBC)
Provides
Additional 30mA Line Current Boost
Power Supply
48V DC @ 250mA (unregulated)
Operating Temp.
40 Degrees to 70 Degrees C
Includes
Power Supply
Input Voltage
120V AC + 10% @ 60 Hz
Min. Loop Current
8mA DC (LCBC Disconnected)
Description
Telephone Line Current Booster, Number of Channels 1, Power Supply 48V DC @ 250mA (unregulated), Input Voltage 120V AC + 10 Percent @ 60 Hz, Provides Additional 30mA Line Current Boost, Min. Loop Current 8mA DC (LCBC Disconnected), Max. Loop Current 40mA DC (LCBC), Height 2 in, Width 3 in, Depth 4 1/2 in, Mounting Desktop or Rack Mount, Operating Temp. 40 Degrees to 70 Degrees C, For Use With Analog Telephones, Includes Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.