Telephone Line Current Booster, 4 Channel (Discontinued)
- Mfr # 12600-403
- Zoro # G0132201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12600-403
Zoro #
G0132201
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
2 in
Depth
9 in
Details
Item
Telephone Line Current Booster
For Use With
Analog Telephones
Mounting
Rack
Number of Channels
4
Includes
Brackets, Cord
Operating Temp.
40 Degrees to 70 Degrees C
Power Supply
120V AC
Max. Loop Current
40mA DC (LCBC)
Input Voltage
85 to 264V AC @ 50/60 Hz
Provides
Additional 30mA Line Current Boost
Min. Loop Current
8mA DC (LCBC Disconnected)
Description
Telephone Line Current Booster, Number of Channels 4, Power Supply 120V AC, Input Voltage 85 to 264V AC @ 50/60 Hz, Provides Additional 30mA Line Current Boost, Min. Loop Current 8mA DC (LCBC Disconnected), Max. Loop Current 40mA DC (LCBC), Height 2 in, Width 19 in, Depth 9 in, Mounting Rack, Operating Temp. 40 Degrees to 70 Degrees C, For Use With Analog Telephones, Includes Brackets, Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.