Hubbell

GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP


product price: $29.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 125VAC
  • Amps - Plugs and Receptacles 15
  • Standards NEC
  • Mounting Type - Plugs and Receptacles Flush
  • Mounting Type Flush
See all product information

Product Information

Dimensions

Face Plate Width 1.8 in
Face Plate Height 2.8 in
Mount Hole Center-to-Center Height 3.3 in

Details

Voltage 125VAC
Amps - Plugs and Receptacles 15
Standards NEC
Mounting Type - Plugs and Receptacles Flush
Mounting Type Flush
Power Indicator Yes
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Amps 15A
Amps - Plugs and Receptacles 15 A
Special Features Ground Fault Indicator
Self-Testing Yes
Wiring Method - Plugs and Receptacles Back and Side
Surge Suppression No
Voltage - Plugs and Receptacles 125V AC
Item - Plugs and Receptacles Receptacle
NEMA Configuration 5-15
Reset Type Automatic
Outlet Type - Plugs and Receptacles Decorator Duplex
Number of Wires 3
Item GFCI Receptacle
Color - Plugs and Receptacles Brown
Number of Poles 2
Weather Resistant Yes
HP 0.5 hp
Color Brown
Tamper Resistant No
Outlet Type Decorator
Weather Resistant - Plugs and Receptacles Yes
Wiring Method Back, Side
Application Environment Commercial
NEMA Enclosure Rating 1
Grounding Grounded
Wire Connection Type Screw Terminals
Connection Orientation Straight
Additional Electrical Protection GFCI
Market Commercial
Receptacle Type Duplex
Voltage Rating 125V AC
Number of Poles & Wires 2 Pole / 3 Wire
Current Rating 15 A
Flange Type Non-Flanged
Primary Resistance Properties Weather Resistant - Weather Resistant - 15 A
GFCI Yes
Self Testing Yes
Shrouded No
Horsepower Rating 1/2 hp
Mount Type Flush
Number of Gangs 1
AFCI No
Cover Type No Cover
Features Weather Resistant
Housing Material Nylon
Contact Material Brass
Wire Connection Types Screw Terminals
Phase Single
Key Resistance Properties Weather Resistant
NEMA Receptacle Configuration 5-15R
Polarized Yes
Grade General Use
Surge Protection No
Housing Color Brown
Resistance Properties Weather Resistant
Type Tamper-Resistant, Weather Resistant
Series Heavy Duty
Current / Amperage Rating 15 A
Voltage Rating Description 125 V
Industry Standard(s) Meets All NEC® Requirements
Nema Rating 5-15R
Style Assembled In USA
Amperage Rating 15 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.