GFCI Rceptcle, Commer., Brwn, 20A, 1 HP

  • Mfr # GFRTR20

  • Zoro # G4885030


product price:  $29.36
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRTR20
Zoro #
G4885030
UPC #
883778124259
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Face Plate Height
2.8 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Brown
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Color - Plugs and Receptacles
Brown
Wiring Method
Back, Side
Wiring Method - Plugs and Receptacles
Back and Side
Self-Testing
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Surge Suppression
No
Power Indicator
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Flush
Voltage
125VAC
Outlet Type
Decorator
Amps - Plugs and Receptacles
20 A
Weather Resistant - Plugs and Receptacles
No
Item - Plugs and Receptacles
Receptacle
Weather Resistant
No
Amps - Plugs and Receptacles
20
Tamper Resistant
Yes
Voltage - Plugs and Receptacles
125V AC
Special Features
Ground Fault Indicator
Amps
20A
Reset Type
Automatic
Color
Brown
NEMA Configuration
5-20
Flange Type
Non-Flanged
Receptacle Type
Duplex
Voltage Rating
125V AC
Surge Protection
No
Grade
General Use
Features
Tamper Resistant
Number of Gangs
1
Market
Commercial
Horsepower Rating
1 hp
Shrouded
No
Contact Material
Brass
AFCI
No
Mount Type
Flush
Includes
Mounting Hardware
Wire Connection Type
Screw Terminals
Resistance Properties
Tamper Resistant
Includes Mounting Hardware
Yes
Self Testing
Yes
Type
Standard
Series
Heavy Duty
Voltage Rating Description
125 V
Current / Amperage Rating
20 A
Nema Rating
5-20R
Style
Assembled In USA
Industry Standard(s)
Meets All NEC® Requirements
Amperage Rating
20 A

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago...self test monitoring now required in 2015 UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.