Hubbell

GFCI Receptacle, 15A, 125VAC, 5-15R, White


product price: $40.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Reset Type Automatic
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles White
  • Outlet Type Decorator
  • Power Indicator No
See all product information

Product Information

Dimensions

Face Plate Height 2.8 in
Face Plate Width 1.8 in
Mount Hole Center-to-Center Height 3.3 in

Details

Reset Type Automatic
Wiring Method - Plugs and Receptacles Back and Side
Color - Plugs and Receptacles White
Outlet Type Decorator
Power Indicator No
Self-Testing Yes
Outlet Type - Plugs and Receptacles Decorator Duplex
NEMA Configuration 5-15
Mounting Type Flush
Item - Plugs and Receptacles Receptacle
Application Environment Heavy Use Hospital Grade
Mounting Type - Plugs and Receptacles Flush
Amps 15A
Amps - Plugs and Receptacles 15 A
Tamper Resistant Yes
Number of Poles 2
Weather Resistant Yes
Voltage - Plugs and Receptacles 125V AC
Weather Resistant - Plugs and Receptacles Yes
Item GFCI Receptacle
Voltage 125VAC
HP 1 hp
Number of Wires 3
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Color White
Wiring Method Back, Side
Surge Suppression No
Standards NEC
Polarized Yes
Horsepower Rating 1 hp
Grade Hospital Grade
Connection Orientation Straight
GFCI Yes
AFCI No
Key Resistance Properties Tamper Resistant - Weather Resistant - HUBBELL, Weather Resistant - Tamper Resistant - HUBBELL, Weather Resistant - Weather Resistant - HUBBELL
Includes Mounting Hardware Yes
Shrouded No
Number of Poles & Wires 2 Pole / 3 Wire
Wire Connection Types Screw Terminals
Self Testing Yes
Contact Material Brass
Receptacle Type Duplex
NEMA Receptacle Configuration 5-15R
Surge Protection No
Resistance Properties Tamper Resistant, Weather Resistant
Mount Type Flush
Number of Gangs 1
Additional Electrical Protection GFCI
NEMA Enclosure Rating 1
Market Commercial
Voltage Rating 125V AC
Housing Color White
Cover Type No Cover
Wire Connection Type Screw Terminals
Housing Material Nylon
Flange Type Non-Flanged
Phase Single
Includes Mounting Hardware
Current Rating 15 A
Features Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Grounding Grounded
Type Tamper-Resistant, Weather Resistant
Voltage Rating Description 125 V
Style Standard
Current / Amperage Rating 15 A
Nema Rating 5-15R
Industry Standard(s) Meets All NEC® Requirements
Series Hospital Grade

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.