Shop HUBBELL WIRING DEVICE-KELLEMS

GFCI Receptacle, 20A, 125VAC, 5-20R, Black

  • Mfr # GFRTW83BLK

  • Zoro # G0087757


product price:  $72.90
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRTW83BLK
Zoro #
G0087757
UPC #
783585485355
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Width
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Black
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
20 A
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Amps
20A
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
Yes
Surge Suppression
No
Power Indicator
No
NEMA Configuration
5-20
Weather Resistant - Plugs and Receptacles
Yes
Color
Black
Wiring Method
Back/Side
HP
1 hp
Reset Type
Automatic
Voltage
125VAC
Item - Plugs and Receptacles
Receptacle
Application Environment
Heavy Use Hospital Grade
Weather Resistant
Yes
Color - Plugs and Receptacles
Black
Outlet Type
Decorator
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Self-Testing
Yes
Surge Protection
No
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Voltage Rating
125V AC
AFCI
No
Shrouded
No
Resistance Properties
Tamper Resistant, Weather Resistant
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Wire Connection Type
Screw Terminals
Self Testing
Yes
Mount Type
Flush
Grade
Hospital Grade
Includes
Mounting Hardware
Receptacle Type
Duplex
Horsepower Rating
1 hp
Number of Gangs
1
Contact Material
Brass
Market
Commercial
Type
Tamper-Resistant, Weather Resistant
Style
Standard
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-20R
Current / Amperage Rating
20 A
Number of Outlets
2
Number of Wall Plates Included
1
Hub Type
Feed Through
IP Rating
Not Rated

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.