Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Gray
Mfr # GFBFST20GY
Zoro # G0088019
product price: $28.01
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Housing Material Nylon
- Mounting Type Flush
- NEMA Enclosure Rating 6
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Hubbell
- MFR # GFBFST20GY
- Zoro # G0088019
- UPC # 883778122187
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.27 in |
Overall Depth | 1.47 in |
Overall Width | 1.75 in |
Description
GFCI Receptacle, Current Rating 20 A, Housing Color Gray, Housing Material Nylon, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Grade Commercial, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Mount Hole Center-to-Center Height 3.27 in, NEMA Enclosure Rating 6, Reset Type Automatic, Self Testing Yes, Standards ADA, CSA Certified, Meets All NEC(R) Requirements, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1687-9 Temp Control Spdt (1687-9)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- QUICKCABLE Glass Fuse, AGU Series, 30A, 32V AC, Clear, 5 PK (509230-005)
- TECUMSEH Overload, K90-16 (K90-16)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- LEVITON Leviton SmartlockPro 20 amps 125 V Duplex White GFCI Outlet 5-20R 1 pk (GFNT2-0KW)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)