Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, Spring Retracted, 12 AWG, 45 ft Length

  • Mfr # ACA12345-DR20

  • Zoro # G505308820


product price: $2,800.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Wire Size
12 AWG
Tension Method
Ratchet Lock
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA12345-DR20
Zoro #
G505308820
UPC #
-
Country of Origin
China

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG
Overall Height
16.8 in
Overall Width
14.6 in

Details

Item
Cord Reel
Winding Method
Spring Retracted
Tension Method
Ratchet Lock
Max. Amps
20A
Voltage
125V AC
Reel Color
Yellow

Description

Hubbell aca12345-dr20 industrial duty cord reel w/ gfci duplex outlet box, 20a, cast aluminum, 12/3 x 45', yellow gleason reel cord reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a duplex outlet box. 12/3c x 45'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.