This item is Discontinued.

Hubbell Hubbell TayMac, One Gang, Aluminum, Collapsible, In-Use Cover, Bronze MX4280Z

Hubbell TayMac, One Gang, Aluminum, Collapsible, In-Use Cover, Bronze (Discontinued)

  • Mfr # MX4280Z
  • Zoro # G805389222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX4280Z
Zoro #
G805389222
UPC #
92326117395
Country of Origin
Canada

Dimensions

Depth
3.5 in
Height
6.5 in
Width
3.350 in
Each - Width
3.350 in
Actual Depth
2.25 in

Details

Cover Type
In-Use;Low Profile
Color
Bronze
Type
Cover
Box Type
1-Gang
Construction
Metallic
Product Type
Weatherproof
Nema Rating
NEMA 3R
Number of Gang(s)
1-Gang
Configuration
Multi-Configurable
Certified Listed
UL Listed
Mounting Method
Vertical
Standard
UL Listed
Collection Name
Extra Duty

Description

Hubbell taymac mx4280z, one gang, aluminum, collapsible, in-use cover, bronze taymac bronze weatherproof expandable metallic while-in-use device covers provide weatherproof protection when an outlet is in use. the covers provide in-use flexibility by expanding outwards from 2 in. To 3.5 in. expandable while-in-use covers are made from heavy duty die-cast metal. an attached gasket, mounting hardware, and installation instructions are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.