Shop HUBBELL
See all product information
Create Account
HXJ Series Cat 6 Jack, Gray
- Mfr # HXJUGY
- Zoro # G223397229
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Material
High Impact Thermoplastic
Type
Modular
Series
HXJ
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXJUGY
- Zoro #
- G223397229
- UPC #
- 66262082468
- Country of Origin
- Puerto Rico
Details
- Material
- High Impact Thermoplastic
- Type
- Modular
- Series
- HXJ
- Color
- Gray
Description
RJ25, Keystone Mount, Gray, High Impact Thermoplastic, Xcelerator USOC Jack, Telephone/Data, Modular Jack (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.