Hubbell
IEC Pin and Sleeve Inlet, 60A, 480V, Red
Mfr # HBL460B7W
Zoro # G2556881
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Phase Three
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- BENTLY NEVADA Accelerometer 25MvG Test Equipment (23732-01)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- LEVITON Wallplates Gy Scrlwp Dec New Design 1G Std Size (80301-SGY)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- Hubbell Watertight Devices