Hubbell

IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V


product price: $150.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material - Pin and Sleeve Zytel 801 Nylon
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 250V AC
  • Color - Plugs and Receptacles Blue
  • Number of Poles 2
See all product information

Product Information

Dimensions

Overall Length 6.61 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
For Minimum Cable Diameter 0.36 in
For Maximum Cable Diameter 0.78 in
Display Size Standard Sized
Wire Size #14 AWG to #10 AWG

Details

Item - Plugs and Receptacles Watertight Pin and Sleeve Plug
Body Material - Pin and Sleeve Zytel 801 Nylon
Amps - Plugs and Receptacles 20
Voltage - Plugs and Receptacles 250V AC
Color - Plugs and Receptacles Blue
Number of Poles 2
Number of Wires 3
Phase - Electrical 1
Switch Rated No
Grounding Style IEC
Voltage 250VAC
Item IEC Pin and Sleeve Plug
Features Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin, Solid One-Piece Pins Machined from Solid Brass
Phase Single
Color Blue
Standards CSA Certified LR280C, IEC 60309-1, IEC 60309-2, UL 1682, UL 1686C2
Amps 20
Body Material Zytel 801 Nylon
Material Composite
Application High Ampacity Connections
Shrouded Yes
Connection Orientation Straight
Current Rating 20 A
Horsepower Rating 2 hp
Power Indicating Light No
Minimum Operating Temperature -40 Degrees C
Reverse Service No
Cap Type No Cap or Cover
UL 94 Flammability Rating HB
Grounding Grounded
Wire Connection Type Screw Terminals
NEMA Enclosure Rating 4X
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Housing Color Blue
Voltage Rating 250V AC
Maximum Operating Temperature 75 Degrees C
IP Rating IP67
Housing Material Non-Metallic
Pin & Sleeve Standards CSA Certifications, IEC 60309, UL 1682, UL 1686
Hub Style Standard
Type Watertight Plug
Max. Voltage 600V
Pin & Sleeve Standards` IEC 60309, UL 1686
Series HBL Heavy Duty
Cord Type All Portable
Environmental Conditions Watertight
Style Standard Service
Item Type Male Plug
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Connectivity Pressure Terminal Screws
Material - Mounting Hardware Cord Mounted
Voltage Rating Description 250 VAC
OEM Brand Name Hubbell Wiring Device-Kellems
Current / Amperage Rating 20 A
Nema Rating Non-NEMA
Industry Standard(s) CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Standard UL1682 and UL 1686C2
Amperage Rating 20 A

Description

IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 2 hp, Housing Color Blue, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.36 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.