Watertight Pin & Sleeve Plug, 100 A, 347/600V AC, Three Phase, 4 Pole, IEC Grounding, Black

  • Mfr # HBL5100P5W

  • Zoro # G2907843


product price:  $710.10
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5100P5W
Zoro #
G2907843
UPC #
783585405070
Country of Origin
United States

Dimensions

Overall Length
12.63 in
Minimum Wire Size
3 AWG
For Maximum Cable Diameter
1.94 in
Face Diameter
3.44 in
For Minimum Cable Diameter
1.065 in
Maximum Wire Size
1/0 AWG
Display Size
Standard Sized
Wire Size
#3 AWG to #1/0 AWG

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified File LR280C, UL Classified to IEC Standards 60309-1, UL Listed, File E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Features
Gasketed Sealing Ring Provides Watertight Seal, Heavy Duty External Cord Grips for Maximum Cord Retention
HP
30 hp
Grounding Style
IEC
Body Material - Pin and Sleeve
Zytel 801 Nylon
Body Material
Zytel 801 Nylon
Switch Rated
No
Application
High Ampacity Connections
Material
Composite
Power Indicating Light
No
NEMA Enclosure Rating
Not Rated
Horsepower Rating
50 hp
Minimum Operating Temperature
-40 Degrees F
Reverse Service
No
Maximum Operating Temperature
75 Degrees C
Housing Material
Non-Metallic
Shrouded
Yes
Hub Style
Standard
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC Standards 60309-1 UL Listed, File E146033
Style
Standard Service
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Cord Type
All Portable
Series
HBL Heavy Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Watertight
Connection Type
Screw Terminals

Description

The HUBBELL IEC Pin and Sleeve Plug is a rated for 100A and up to 600V AC (347/600V), suitable for use in industrial and commercial environments. Rated for 100A and up to 600V AC (347/600V), this plug features a rugged, non-metallic Zytel 801 nylon housing with a gasketed sealing ring; IP67 rated. It accommodates three-phase power with four poles and five wires, using pressure terminal screws for secure connectivity.


Key Features of the HUBBELL IEC Pin and Sleeve Plug:

  • Current/Voltage Rating: 100 A, 347/600V AC

  • Poles/Wires: 4-pole, 5-wire configuration suitable for three-phase systems

  • Body Material: Zytel 801 nylon composite housing

  • Cord Grip: External cord grip supports cable diameters from 1.065 in to 1.94 in

  • Wire Size Compatibility: Accepts #3 AWG to #1/0 AWG wire sizes

  • Environmental Protection: Watertight per IEC 60309-1; IP67 rated; moisture resistant; operating temperature range -40°C to +75°C

  • Connection Type: Screw terminals with pressure terminal screws for all portable cords

  • Standards Compliance: CSA Certified File LR280C, UL Classified to IEC Standards 60309-1, UL Listed (File E146033)

  • Horsepower Rating: Up to 50 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products