Arcarrest Plug With Handle, Drawplates, And Cap
- Mfr # ARC30MHDD01
- Zoro # G005959393
product price:Â
$
154.99
/ea
Sold in multiples of 2 for
$309.98
Free Shipping & Returns
Key Features
Current Rating
30 A
IP Rating
IP69K
Maximum Voltage
277 V
Current
30 A
Standards
UL E145922
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARC30MHDD01
- Zoro #
- G005959393
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7.047 in
- Cord Grip Body Size
- F4 1"
- Wire Size (AWG)
- 8 to 12
Details
- Item
- Wire Connector
- Current Rating
- 30 A
- IP Rating
- IP69K
- Maximum Voltage
- 277 V
- Current
- 30 A
- Standards
- UL E145922
- Series
- 112219
- Connector Type
- Male
- Type
- Plug
- Max. Voltage
- 277V AC
- Features
- Flanged
- Specialty
- Switch-Rated
- Product Name
- ArcArrest
- Flange
- Yes
- Current - Maximum per Contact
- 30.0A
- GFCI
- No
- Flip Lid
- No
- Poles
- 1
- UL
- E145922
- Lighted Connector
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.