Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Plug, 30 A, 347/600V AC, Three Phase, 4 Pole, IEC Grounding, Black

  • Mfr # HBL530P5W

  • Zoro # G3342306


product price:  $396.90
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL530P5W
Zoro #
G3342306
UPC #
783585405469
Country of Origin
United States

Dimensions

Overall Length
8.53 in
For Maximum Cable Diameter
1.45 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
For Minimum Cable Diameter
0.5 in
Display Size
Standard Sized
Wire Size
#12 AWG to #8 AWG

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1, UL Listed, File E146032
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
10 hp
Features
Gasketed Sealing Ring Provides Watertight Seal
Body Material
Zytel 801 Nylon
Body Material - Pin and Sleeve
Zytel 801 Nylon
Grounding Style
IEC
Switch Rated
No
Material
Composite
Application
High Ampacity Connections
Housing Material Grade
Zytel 801
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees F
Housing Material
PBT
Shrouded
Yes
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Horsepower Rating
20 hp
Power Indicating Light
No
Hub Style
Standard
Style
Standard Service
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Cord Type
All Portable
Series
Heavy Duty
Connection Type
Screw Terminals
UL 94 Flammability Rating
HB
Grounding
Grounded

Description

The HUBBELL IEC Pin and Sleeve Plug is an electrical connector rated for 30 amps and up to 600V AC, suitable for use in industrial and commercial environments. Rated for 30 amps and up to 600V AC, this plug features a non-metallic Zytel 801 nylon housing with a gasketed sealing ring; rated IP67 for ingress protection. It accommodates three-phase power with four poles and five wires, supporting wire sizes from #12 AWG to #8 AWG. The device uses screw terminals (pressure terminal screws) for secure connectivity and is compatible with cable diameters from 0.5 in to 1.45 in.


Key Features of the HUBBELL IEC Pin and Sleeve Plug:

  • Current/Voltage Rating: 30 A, 347/600V AC

  • Poles/Wires: 4 poles, 5 wires (Three-phase)

  • Body/Housing Material: Non-metallic Zytel 801 nylon

  • Cord Mounting: Accepts cable diameters from 0.5 in to 1.45 in

  • Wire Connection Type: Screw terminals (pressure terminal screws)

  • Environmental Protection: Rated IP67 ingress protection

  • Operating Temperature Range: -40°C to +75°C

  • Horsepower Rating: Up to 20 hp

  • Standards Compliance: CSA Standard C22.2 No.182.1; UL Classified to IEC60309-1; UL Listed (File E146032)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products