Hubbell

Illuminated Wall Switch, 1-Pole, 15A, Blk


product price: $27.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Single Pole
  • Switch Style Rocker
  • Amps AC 15 A
  • Color Black
  • Voltage AC 120 to 277
See all product information

Product Information

  • Brand Hubbell
  • MFR # SNAP2101ILBKNA
  • Zoro # G4540627
  • UPC #
    783585186405
  • Country of Origin United States
  • Category Wall Switches

Dimensions

Overall Width 1.4 in
Overall Height 1.5 in
Height 1.54 in
Width 1.44 in
Length 4.28 in
Dimensions 4.28 in x 1.44 in x 1.54 in

Details

Item Illuminated Wall Switch
Switch Type Single Pole
Switch Style Rocker
Amps AC 15 A
Color Black
Voltage AC 120 to 277
Locking No
Switch Function Maintained
Wiring Method Back
Application Environment Commercial
Description/Special Features Light On with Load Off
Rated HP 1/2 to 2
Antimicrobial No
Standards UL Listed
Resistance Properties Impact Resistant
Minimum Operating Temperature -40 Degrees F
Wire Connection Type Modular Wiring
Illuminated Yes
Horsepower Rating 2 hp
Grounding Grounded
Current Rating 15 A
Illumination Type Illuminated
Wire Connection Types Snap-In Module
Housing Material Thermoplastic
Market Industrial
Voltage Rating 120/277V AC
Maximum Operating Temperature 75 Degrees C
For Market Industrial Grade
Number of Switches 1
Style Single Pole
Type Rocker/Decorator
Overload Minimum 4.8 times rated current for 100 cycles
Contacts Silver Alloy
Terminals Brass
Base Material Thermoplastic, Black
Toggle Color Black
Max. Continuous Current 15A
Temperature Rise 30°C maximum at rated current
Flammability UL 94V-2
Terminal Accommodations Uses SNAPConnect Connector
Max. Working Voltage 277V AC
Top Material Thermoplastic, Blue
Rocker Material Thermoplastic
Operating Temperature Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage Withstands 1500V AC minimum for 1 minute
Temperature Rise - Max. 30°C maximum at rated current
Item Type Single Pole Style Line Illuminated Decorator Switch
Series Illuminated
Industry Standard(s) UL Listed
Material Thermoplastic
Amperage Rating 15 A
Indicator(s) Type Blue LED
Indicator Light On with Load Off
Performance Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Dielectric Strength Withstands 1500V AC minimum for 1 minute
Current / Amperage Rating 15 A
Number Of Poles Single Pole

Description

Illuminated Wall Switch, Color Black, Current Rating 15 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.