Hubbell
Illuminated Wall Switch, 1-Pole, 15A, Ivory
Mfr # HBL1201IL
Zoro # G3050591
original price:
$37.75
14% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 56H 20W (MH56WP)
- BURNDY Insulated Multitap Connector, 5.00 In. L (1PBS500)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201PL)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- AMERTAC Dusk/Dawn Light Control (SLC4CG)
- Hubbell Wall Switches