Weatherproof Cover, 1 Gang, Aluminum, Round Receptacle Cover Type

  • Mfr # 1FRC

  • Zoro # G5070759


product price:  $10.35
/ea

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Round Receptacle
Overall Length
1 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FRC
Zoro #
G5070759
UPC #
783936048482
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
1 in
Overal Depth
1-2/5 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Iron
Cover Material
Copper-Free Aluminum
Color
Gray
NEMA Rating
3R
Mounting Box
FS or FD Weatherproof Boxes
For Use With
Single Gang Boxes
Includes
1 13/32 in Opening Round, Screws
Standards
SAC Certified File No. LR 11852, UL E 3397
Finish
Powder Epoxy Paint
Compatible with Series
FD, FS
Includes Lid
Without Lid
For Number of Gangs
1
NEMA Enclosure Rating
3R
Compatible with Product Type
Round Receptacles

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Gang Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Depth 1 13/32 in, NEMA Rating 3R, Standards SAC Certified File No. LR 11852, UL E 3397, Includes 1 13/32 in Opening Round, Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.