Cover, Handy Box Type, 1 Gang, Steel

  • Mfr # HBC-B

  • Zoro # G510668605


product price:  $7.49
/ea

Key Features

Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Height
4-3/16 in
Width
2-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBC-B
Zoro #
G510668605
UPC #
835243000698
Country of Origin
United States

Dimensions

Height
4-3/16 in
Width
2-5/16 in

Details

Item
Cover
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.