Zoro Homepage

1/2 Metal Slb Body W Gasket Cover

  • Mfr # SLB-1

  • Zoro # G3216547


product price: $17.79
/ea
Sold in multiples of 5 for $88.95

Key Features

Type
Mogul Conduit Body With Cover & Gasket
Application
Mogul fittings are normally used where the standard O Series conduit bodies do not offer a sufficient amount of wiring room. For right angle bends where splices, pulls, and taps are needed in a weather-proof chamber.
Finish
Powder Epoxy Paint
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Dimensions
3 in x 3 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB-1
Zoro #
G3216547
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
3 in x 3 in x 2 in
Hub Size
1/2

Details

Item
1/2 Metal Slb Body W Gasket Cover
Type
Mogul Conduit Body With Cover & Gasket
Application
Mogul fittings are normally used where the standard O Series conduit bodies do not offer a sufficient amount of wiring room. For right angle bends where splices, pulls, and taps are needed in a weather-proof chamber.
Finish
Powder Epoxy Paint
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Carton Quantity
5
Series
SLB
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
0.2

Description

Hazardous Location Conduit Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.