Zoro Homepage

2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R

  • Mfr # UGRGF107

  • Zoro # G0357907


product price: $2,070.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/250V DC
NEMA Rating
3, 4, 4X
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGRGF107
Zoro #
G0357907
UPC #
783936784526
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Hub Diameter
0.5 in

Details

Item
GFCI Receptacle
Voltage
600V AC/250V DC
NEMA Rating
3, 4, 4X
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
Amps
30 A
Material
Copper-Free Aluminum
Screws
Stainless Steel
Mounting Box
2 Gang, Copperfree Aluminum
Hub Style
Dead-end
Finish
Powder Coated
Standards
UL 943
Hz
50/60
Circuit Breaker
Yes
Housing Material
Copper-Free Aluminum
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Current Rating
20 A
GFCI
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Housing Material Finish
Powder Coated
Features
Factory-Sealed
For Environment
Hazardous Location
Number of Gangs
2
Resistance Properties
Weather Resistant
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
3
Hub Type
Dead End
Series
UGRGF
Hazardous Rating(s)
Class 1, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups F, G;Class III, Divisions 1 & 2
CSA File Number
LR11714
Amperage Rating
20

Description

GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating Not Applicable, Housing Material Copper-Free Aluminum, Hub Type Dead End, NEMA Enclosure Rating 3, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Resistance Properties Weather Resistant, Voltage Rating 125V AC, Features Factory-Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.