Zoro Homepage

3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R

  • Mfr # UGRGF111

  • Zoro # G4143291


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
NEMA Rating
3, 7C, 7D, 9E, 9F, 9G
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGRGF111
Zoro #
G4143291
UPC #
783936784564
Country of Origin
United States

Dimensions

Hub Diameter
0.75 in
Hub Size
3/4"

Details

Item
GFCI Receptacle
Voltage
120V AC
NEMA Rating
3, 7C, 7D, 9E, 9F, 9G
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Finish
Epoxy Polyester
Screws
Stainless Steel
Hz
60
Standards
UL 943
Feed-Thru Hub (In.)
3/4 in
Hub Type
Feed Through
NEMA Enclosure Rating
3, 7CD, 9FG
For Environment
Hazardous Location
Number of Gangs
2
Resistance Properties
Weather Resistant
NEMA Receptacle Configuration
5-20R
Features
Factory-Sealed
Voltage Rating
125V AC
GFCI
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Current Rating
20 A
Circuit Breaker
Yes
Housing Material Finish
Epoxy Polyester Coated
Phase
1
Includes Mounting Hardware
Yes
Housing Material
Copper-Free Aluminum
Amperage Rating
20
Hazardous Rating(s)
Class 1, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups F, G;Class III, Divisions 1 & 2
Series
UGRGF
CSA File Number
LR11714

Description

GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating Not Applicable, Housing Material Copper-Free Aluminum, Hub Type Feed Through, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Resistance Properties Weather Resistant, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.