Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R

  • Mfr # UGR4-20231QW

  • Zoro # G0357119


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
NEMA Rating
3, 7, 9
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGR4-20231QW
Zoro #
G0357119
UPC #
783936124742
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Overall Depth
5.8 in
Width
3.130 in
Each - Width
3.130 in

Details

Item
Receptacle
Voltage
120V AC
NEMA Rating
3, 7, 9
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Hub Style
Feed-Thru
Feed-Thru Hub (In.)
1/2 in
Hz
60
Finish
Powder Coated
Mounting Box
1 Gang, Copperfree Aluminum
Standards
CSA Certified, UL Listed
Screws
Stainless Steel
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Wire Connection Type
Screw Terminals
Housing Color
Gray
Wiring Method
Back
NEMA Receptacle Configuration
5-20R
Receptacle Type
Single
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Mount Type
Surface
Grounding
Grounded
Phase
Single
Cover Type
Flip-Up Cover
Grade
General Use
Hub Type
Feed Through
Number of Gangs
1
AFCI
No
NEMA Enclosure Rating
3, 7CD, 9FG
Current Rating
20 A
Housing Material Finish
Powder Coated
Voltage Rating
125V AC
Housing Material
Aluminum, Copper Free
GFCI
No
Connection Orientation
Straight
Polarized
No
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups F, G;Class III, Divisions 1 & 2
Series
UGR
Type
Straight Blade
Amperage Rating
20 A
Factory Sealed
Factory Sealed
Hub Pattern
Feed-Thru

Description

Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Copper Free, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.