Zoro Homepage

3W 2P 20A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC

  • Mfr # VR341E2

  • Zoro # G0356437


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/250V DC
NEMA Rating
7
Number of Wires
4
Number of Poles
4
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR341E2
Zoro #
G0356437
UPC #
783936842196
Country of Origin
United States

Dimensions

Hub Size
1 in
Hub Diameter
1 in

Details

Item
Pin and Sleeve Receptacle
Voltage
600V AC/250V DC
NEMA Rating
7
Number of Wires
4
Number of Poles
4
Amps
20 A
Material
Copper-Free Aluminum
Mounting Box
Copperfree Aluminum
Feed-Thru Hub (In.)
1 in
Hub Style
Feed-Thru
Screws
Stainless Steel
Standards
CSA Certified LR111846, UL E10757
Finish
Powder Coated
Hz
50/60
NEMA Enclosure Rating
4X
Features
Boxes Come with a Green Grounding Screw
For Environment
Cold, Corrosive, Hazardous Location, Wet
Grounding
Grounded
Number of Gangs
1
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
For Location
Indoor, Outdoor
Housing Material
Copper-Free Aluminum
Housing Color
Gray
Phase
Three
Grounding Style
Style 1
IP Rating
Not Rated
Power Indicating Light
No
Shrouded
Yes
Flange Type
Flanged
Current Rating
30 A
Connection Orientation
Straight
Cap Type
Flip-Up and Screw Cap
Wire Connection Type
Spring Clamp Terminals
Contact Material
Brass
Market
Industrial
Polarized
Yes
Reverse Service
No
Voltage Rating
600V AC/250V DC
Series
VersaMate
Type
Pin & Sleeve
Finish Type
Baked Powder Epoxy/Polyester Finish
Back Box Type
DEAD END
Frequency Rating
50-400 Hz
Style
Style I
Amperage Rating
30 A

Description

Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.