Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box, 30 A, 600V AC, Not Rated Pole, NEMA 3, 4, 4X

  • Mfr # VRC23

  • Zoro # G5070987


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
For Use With
Versamate Series Receptacles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRC23
Zoro #
G5070987
UPC #
783936834344
Country of Origin
United States

Dimensions

Length
4 17/32 in
Width
3 19/32 in
Length (Straight Wireway)
4 17/32 in
Overall Height
5.31 in
Overall Width
2.88 in
Hub Diameter
0.75 in
Overall Length
3.59 in
Hub Size
3/4"

Details

Item
Back Box
Current Rating
30 A
Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
For Use With
Versamate Series Receptacles
Housing Color
Gray
Resistance Properties
Moisture Resistant
Number of Poles
Not Rated
Number of Wires
0
Use With
Appleton Powertite Series Pin and Sleeve
Hub
3/4 in
Box Type
Feed Through
Angle
Straight
Standards
CSA LR111846, UL E10757
For Environment
Corrosive, Hazardous Location
Box Angle
Straight
Mount Type
Surface
Finish
Epoxy/Polyester
Compatible with Series
Versamate(R)
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G
Number of Gangs
1
Market
Industrial
Hub Type
Feed Through
Material Type
Metallic
Voltage Rating
600V AC
For Location
Indoor, Outdoor
Series
VersaMate

Description

Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.