Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class I Div1 65 watt LED Low Bay Fixture

  • Mfr # EZL6530

  • Zoro # G813355639


product price: $3,176.99
/ea
Free Shipping & Returns

Key Features

Lumens
5,295 lm
Lighting Technology
LED
Housing Material
Aluminum
Dimmable
No
Emergency Battery Backup
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZL6530
Zoro #
G813355639
UPC #
783936130934
Country of Origin
United States

Dimensions

Overall Width
11 1/4 in
Overall Length
11 1/4 in
Overall Height
22 in

Details

Item
Explosion Proof LED Fixture
Lumens
5,295 lm
Lighting Technology
LED
Housing Material
Aluminum
Dimmable
No
Emergency Battery Backup
No
Ambient Temp. Range
-40 Degrees C to 55 Degrees C
Color Rendering Index
70
Color Temperature
5000K
Housing Finish
Powder Epoxy Paint
Safety Rating
Class I, Div. 1 & 2, Groups C,DClass I, Zones 1 & 2, Groups llB, llAClass II, Div. 1 & 2, Groups E,F,GClass III, Div. 1 & 2
Max. Fixture Wattage
65 W
Series
EZL Series
Lens Material
Glass
Lamp Watts - Fixtures
65 W
Fixture Voltage
277 VAC
Ingress Protection Rating
66
Min. Ambient Temp.
-40 Degrees C
For Bulb Type
LED
CA Title 24 Compliant
No
Housing Color
Brown
Mounting Style
"Wireless Desing", Ceiling, Pendant, Wall
Lumens per Watt
100.2 lm/W
Shape
Circular
For Max. Bulb Wattage
65 W
Fixture Ballast Type
Electronic
Max. Ambient Temp.
55 Degrees C
UL/CSA/ETL Listed
CSA Listed
Mounting Location
Ceiling, Pendant, Wall
Temperature Code
T6
Hazardous Class
Class I Divisions 1 & 2, Groups C, D, Class I, Zones 1 & 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Number of Ballasts
1

Description

1 ft, Lens Shape Round, 5000K, 5,295 lm, 100.2 lm/W, Max. Fixture Wattage 65 W, Sensor Type Not Applicable, Mounting Style Ceiling, Suspended, Wall, Linkable No, For Bulb Type LED, LED Replacement For 175 W MHP, Bulb Included Yes, Dimmable No, EZL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.