Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class I Div2 5K Lumen Low Bay fixture

  • Mfr # VML1X530G

  • Zoro # G113355629


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Lumens
6,515 lm
Lighting Technology
LED
Housing Material
Aluminium
Lens Material
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VML1X530G
Zoro #
G113355629
UPC #
783936185323
Country of Origin
United States

Dimensions

Overall Width
13 1/2 in
Overall Height
7 in
Overall Length
13 1/2 in

Details

Item
Hazardous Location LED Fixture
Lumens
6,515 lm
Lighting Technology
LED
Housing Material
Aluminium
Lens Material
Glass
Dimmable
No
Color Temperature
5000K
Fixture Voltage
277 VAC
Safety Rating
Class I, Div. 2, Groups A,B,C,DClass I, Zone 2, Groups IIC, IIB, IIAClass II, Div. 1 & 2, Groups E,F,GClass III
Color Rendering Index
70
Ambient Temp. Range
-40 Degrees C to 65 Degrees C
Series
VML-X Series
Lamp Watts - Fixtures
40 W
Emergency Battery Backup
No
Housing Finish
Powder Epoxy Paint
Max. Fixture Wattage
40 W
For Max. Bulb Wattage
40 W
Mounting Style
Pendant
Temperature Code
T4A
Ingress Protection Rating
66
Lumens per Watt
225 lm/W
For Bulb Type
LED
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees C
Max. Ambient Temp.
65 Degrees C
Fixture Ballast Type
Electronic
Shape
Circular
Hazardous Class
Class I, Div2, Groups A,B,C,D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Div. 1&2, Groups E,F,G, Ex ec IIC T4/T3 Gc, Ex tb IIIC T4/T3 Db, IECEx QPS 15.0006, QPS 22ATEX7000
Number of Ballasts
1
Housing Color
Tan
UL/CSA/ETL Listed
QPS Certified
Mounting Location
Pendant

Description

1 ft, Lens Shape Round, 5000K, 6,515 lm, 225 lm/W, Max. Fixture Wattage 40 W, Sensor Type Not Applicable, Mounting Style Suspended, Linkable No, For Bulb Type LED, LED Replacement For 150 MH, Bulb Included Yes, Dimmable No, VML-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.