Zoro Homepage

Conduit Body, 3 1/2", LB, Iron

  • Mfr # LB97

  • Zoro # G1102731


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Hub Size
3-1/2"
Series
Duraloy 7
Material
Iron
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB97
Zoro #
G1102731
UPC #
783936011080
Country of Origin
Mexico

Dimensions

Hub Size
3-1/2"
Height
6.25 in
Length
14.14 in
Width
8.250 in
Each - Width
8.250 in
Dimensions
14.14 in x 8.25 in x 6.25 in

Details

Item
Conduit Body,3 1/2",LB,Iron
Series
Duraloy 7
Material
Iron
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Color
Gray
Finish
Powder Epoxy Paint
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hub Pattern
LB
Type
Conduit Body
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
UL File Number
E3397
Finish Type
Powder Epoxy Paint
CSA File Number
LR11852

Description

Conduit Body,3 1/2 In.,LB,Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.