Shop PANDUIT

Base Raceway, FS1.5 Series, 1 Channel, 1-3/4 in W, 1-1/2 in H, 6 ft L, Light Gray, 6 PK

  • Mfr # FS1.5X1.5LG6-A

  • Zoro # G607478544


product price:  $44.89
/pk 6, $7.48/ea

Key Features

Type
Base
Series
FS1.5
Number of Channels
1
Width
1-3/4 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS1.5X1.5LG6-A
Zoro #
G607478544
UPC #
7498334036
Country of Origin
United States

Dimensions

Width
1-3/4 in
Height
1-1/2 in
Length
6 ft

Details

Item
Raceway
Type
Base
Series
FS1.5
Number of Channels
1
Material
PVC
Color
Light Gray
Cover Type
Not Included
Application
Solid Wall Wiring Duct for Control Panel and Machine Builder Applications
Product Type
Base Wiring Duct
Wiring Duct Type
FS
Measurement System
Imperial
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Mount Method
Mounting Holes with Adhesive
Flammability Rating
UL94 V-0
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 15X15X6', LGRY, ADH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.