Conduit, Thread Lubricant, Mfr. No. Lubt2
Mfr # LUBT2
Zoro # G3208655
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Application
Used to prevent galling of pipe threads when threaded into a coupling, junction box, etc. The thread lubricant ensures a quick release of undamaged male and female threads when parts are disassembled.
Size
2 oz
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Primary Additive
Molybdenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUBT2
Zoro #
G3208655
UPC #
-
Country of Origin
United States
Dimensions
Size
2 oz
Details
Application
Used to prevent galling of pipe threads when threaded into a coupling, junction box, etc. The thread lubricant ensures a quick release of undamaged male and female threads when parts are disassembled.
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Gray
Item
Conduit, Thread Lubricant Lubt2
Series
LUB
Physical Form
Liquid
Odor
Not Odorless
Metal Detectable Container
Metal Detectable
Description
Liquid, LUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.