Zoro Homepage

Control Station, Hub 3/4" Size, 5.50" H

  • Mfr # HKHMOD001285WW

  • Zoro # G4836111


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Hand/Off/Auto
Number of Pilot Lights
0
Type of Operator
3-Position Selector Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD001285WW
Zoro #
G4836111
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Height
5.5 in
Width
3.79 in
Depth
3.63 in
Overall Depth
4.16 in
Overall Height
7.96 in
Overall Width
3.95 in
Hub Size - Maximum
3/4 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Hand/Off/Auto, Type of Operator 3-Position Selector Switch, Action Maintained/Maintained/Maintained, Operator Color Black, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 5.5 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.