Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Hub 3/4" Size, 7.00" H

  • Mfr # HKHMOD001286WW

  • Zoro # G4822662


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD001286WW
Zoro #
G4822662
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Height
7.0 in
Width
3.79 in
Depth
3.63 in
Hub Size - Maximum
3/4 in
Overall Height
7.96 in
Overall Width
3.95 in
Overall Depth
4.16 in

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button/Push Button
Number of Operators
2
NEMA Rating
12, 13, 3, 4, 4X
Hub Style
Dead-End
Series
HAZCON
Contact Rating
20A
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Action
Momentary/Momentary
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F, G, Class III, Ambient Range -50 Degrees to 60 Degrees C, II 2 G Ex de IIC T4/T5/T6 Gb, II 2 D Ex tb IIIC T4/T5/T6 Db, DEMKO 15 ATEX 1405X, Ex de IIC T4/T5/T6 Gb, Ex tb IIIC T4/T5/T6 Db, IECEx
NEMA Contact Rating Designation
A600/P600
Operator Color
Green, Red
Mounting
Surface
Enclosure Material
Non-Metallic
IP Rating
IP66
Enclosure Color
Black
Number of Speeds
0
Product Type
Control Station
Mounting Style
Surface
Operator Configuration
(2) Push Buttons
Operating Temperature - Minimum
-58 Degrees F
AC Contact Rating
20 A @ 690 V
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
12, 13, 3, 4, 4X
DC Contact Rating
2 A @ 110 V
Mounting Orientation
Vertical
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 7.0 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.