Zoro Homepage

Drain Breathers

  • Mfr # KDB-1

  • Zoro # G1188909


product price: $66.65
/ea
Sold in multiples of 10 for $666.50

Key Features

For Use With
B7 Series, EXB Series, GR Series
Includes
Drain/Breather
Standards
Class I, Divisions 1 and 2, Groups B, C, D, Class I, Zones 1 and 2, Groups IIB+H2, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, NEMA 3, NEMA 4, NEMA 4X, UL Listed, CSA Certified
Overall Height
1 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDB-1
Zoro #
G1188909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Length
2 in
Overall Width
1 in
Hub Size
1/2
Dimensions
2 in x 1 in x 1 in

Details

Item
Hazardous Location Drain Breather
For Use With
B7 Series, EXB Series, GR Series
Includes
Drain/Breather
Standards
Class I, Divisions 1 and 2, Groups B, C, D, Class I, Zones 1 and 2, Groups IIB+H2, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, NEMA 3, NEMA 4, NEMA 4X, UL Listed, CSA Certified
Material
Stainless Steel, Type 303
Color
Gray
Application
When installed in the top of an enclosure, these fittings act as breathers which allows air flow through the enclosure. Bottom installations permit water from condensation to drain from the enclosure continuously.
Package Net Weight
0.17
Nema Rating
3, 4, 4X
Series
KDB
Carton Quantity
10

Description

Hazardous Location Drain Breather, For Use With B7 Series, EXB Series, GR Series, Overall Width 1 in, Overall Length 2 in, Overall Height 1 in, Includes Drain/Breather, Material Steel, Color Gray, Standards Class I, Divisions 1 and 2, Groups B, C, D, Class I, Zones 1 and 2, Groups IIB+H2, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, NEMA 3, NEMA 4, NEMA 4X, UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.