
Fire Alarm Station.
Mfr # XAL-53
Zoro # G3207587
product price: $851.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width (In.)
3 in
Amps AC
60 A
Length (In.)
6 3/8 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XAL-53
Zoro #
G3207587
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
3 in
Length (In.)
6 3/8 in
Depth
4-1/2
Dimensions
7.5 in x 6 in x 4 in
Details
Item
Fire Alarm Station.
Voltage
120
Amps AC
60 A
Mounting
Wall
Ambient Temp. Range
UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C
Application
Color
Red
Type
Aluminum Fire Alarm Station With Pull-Ring Activation
Action
SP
Frequency
50/60 Hz
Package Net Weight
2.67
Actuator
Lift Cover, Pull ring
Series
XAL
Contact Rating
7200 VA (make), 720 VA (break), 10A cont. @ 600V AC; 2.5A cont. @ 600V DC.
Carton Quantity
1
Number Of Poles
1
Amperage
1899-12-30
Description
Hazardous Location Fire Alarm Station, Wall Mounting, Length (In.) 6 3/8 in, Width (In.) 3 in, Amps AC 60 A, Voltage 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.