HazLoFixCmbo, LED, 13W, 4 3/4"L, 4"W, 3 3/4"H

  • Mfr # VSL1330W1HG

  • Zoro # G2585438


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture Body
Nominal Length
4 3/4 in
Fixture Wattage
13
Lumens Per Watt
93.0
Lumens
1,300 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL1330W1HG
Zoro #
G2585438
UPC #
00783936091419
Country of Origin
Multiple

Dimensions

Nominal Length
4 3/4 in
Nominal Height
3 3/4 in
Nominal Width
4 in
Overall Height
3 3/4 in
Overall Width
4 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Length
4 3/4 in

Details

Item
Hazardous Location Fixture Combo
Includes
Fixture Body
Fixture Wattage
13
Lumens Per Watt
93.0
Lumens
1,300 lm
Fixture Rated Life
60,500 hr
Voltage
120 to 277V AC
Max. Fixture Wattage
13 W
Color Rendering Index
70.0
Fixture Voltage
120 to 277V AC
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Lighting Technology
LED
Lamp Type
LED
Housing Material
Aluminum
Color Temperature
5000K
Dimmable
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Emergency Battery Backup
No
Fixture Type
1/2 in Hub
Fixture Warranty
5 yr.
Mounting
Wall
Mounting Bracket Item Number
22P057 & 22P060
Light Color
Daylight
LED Replacement For
60W INC
Number of Light Bars
0
IP Rating
66
Fixture Housing Material
Aluminum
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Lamp Watts - Fixtures
13.0
Linkable Up To
Unlinkable
Lamp Watts
13 W
Fixture Housing Color
Gray
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Lumens per Watt
100 lm/W
Series
VSL
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-40 Degrees F
For Max. Bulb Wattage
13 W
For Bulb Type
LED
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Divisions 1 and 2, Zone 2
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Mounting Location
Wall
CA Title 24 Compliant
No
Temperature Code
T5
Ingress Protection Rating
66
For Bulb Shape
Integrated LED
Housing Finish
Powder Epoxy Paint

Description

4 3/4 in, 5000K, 1,300 lm, 100 lm/W, Max. Fixture Wattage 13 W, Mounting Style Wall, For Bulb Type LED, LED Replacement For 60W INC, Dimmable No, VSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.