Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazLoFixCmbo, LED, 16W, 4 3/4"L, 4"W, 3 3/4"H

  • Mfr # VSL1630F1HG

  • Zoro # G2585523


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture Body
Emergency Battery Backup
No
Nominal Length
4 3/4 in
Voltage
120 to 277V AC
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL1630F1HG
Zoro #
G2585523
UPC #
783936092423
Country of Origin
Multiple

Dimensions

Nominal Length
4 3/4 in
Nominal Height
3 3/4 in
Nominal Width
4 in
Overall Height
3 3/4 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Length
4 3/4 in
Overall Width
4 in

Details

Item
Hazardous Location Fixture Combo
Includes
Fixture Body
Emergency Battery Backup
No
Voltage
120 to 277V AC
Dimmable
No
Lumens Per Watt
83.0
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Fixture Voltage
120 to 277V AC
Mounting
Ceiling
Fixture Wattage
16
Linkable Up To
Unlinkable
Light Color
Daylight
Fixture Type
1/2 in Hub
Lighting Technology
LED
Lumens
1,625 lm
Housing Material
Aluminum
Number of Light Bars
0
Color Temperature
5000K
Color Rendering Index
70.0
Max. Fixture Wattage
16 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Rated Life
60,500 hr
Fixture Warranty
5 yr.
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Lamp Type
LED
IP Rating
66
Mounting Bracket Item Number
22P057 & 22P059
LED Replacement For
100W INC
Lamp Watts - Fixtures
16.0
Fixture Housing Color
Gray
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Fixture Housing Material
Aluminum
Lamp Watts
16 W
Lumens per Watt
101.6 lm/W
Housing Finish
Powder Epoxy Paint
Ingress Protection Rating
66
Series
VSL
Mounting Location
Ceiling
Max. Ambient Temp.
131 Degrees F
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Divisions 1 and 2, Zone 2
For Bulb Type
LED
Temperature Code
T5
For Max. Bulb Wattage
16 W
CA Title 24 Compliant
No
Min. Ambient Temp.
-40 Degrees F
Ambient Temp. Range
-40 Degrees to 131 Degrees F
For Bulb Shape
Integrated LED

Description

4 3/4 in, 5000K, 1,625 lm, 101.6 lm/W, Max. Fixture Wattage 16 W, Mounting Style Ceiling, For Bulb Type LED, LED Replacement For 100W INC, Dimmable No, VSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.