Zoro Homepage

HazPendantMount, 5 1/2"L, 3"W, 5 1/4"H, Gray

  • Mfr # VGA-2

  • Zoro # G4539114


product price: $62.99
/ea

Key Features

Type
Hazardous Location Lighting Accessory
For Use With
V Series
Includes
Pendant Mount
Description/Special Features
3/4 in, Splice Box
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGA-2
Zoro #
G4539114
UPC #
783936750026
Country of Origin
Mexico

Dimensions

Width (In.)
3 in
Height (In.)
5.25 in
Length (In.)
5.5 in
Overall Height
5 1/4 in
Overall Length
5 1/2 in
Overall Width
3 in

Details

Item
Hazardous Location Pendant Mount
Type
Hazardous Location Lighting Accessory
For Use With
V Series
Includes
Pendant Mount
Description/Special Features
3/4 in, Splice Box
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Material
Aluminum
Mounting Style
Pendant
Finish
Powder Epoxy Paint
Color
Gray

Description

Hazardous Location Pendant Mount, For Use With V Series, Mounting Style Suspended, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5 1/4 in, Material Aluminum, Finish Powder Epoxy, Color Gray, Includes Pendant Mount, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.