Zoro Homepage

Kp Type Plug 30, 3-Wire, 4Pole, .875-1.12

  • Mfr # KP-604E45

  • Zoro # G0834191


product price: $931.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
3, 4, 4X, 7(B, C, D), 9(F, G)
Number of Wires
4
Number of Poles
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP-604E45
Zoro #
G0834191
UPC #
-
Country of Origin
United States

Dimensions

Length
11.75 in
Width
4.750 in
Height
4 in
Size
11.75 in x 4.75 in x 4 in
Wire Size
#8 AWG to #2 AWG
Dimensions
11.75 in x 4.75 in x 4 in
Each - Width
4.750 in

Details

Item
Kp Type Plug 30,3-Wire, 4Pole, .875-1.12
NEMA Rating
3, 4, 4X, 7(B, C, D), 9(F, G)
Number of Wires
4
Number of Poles
3
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Application
KP Series plugs are suitable: in hazardous locations due to the presence of flammable vapors or gases;where a heavy duty plug and receptacle is necessary;where a connection is required for portable or movable equipment such as tools, motors, hand lights
Color
Gray
Amperage Rating
60 A
Operating Cycles
10,000 operations
Type
Pin & Sleeve
Receptacle Type
Delayed Action
Series
KP
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB,IIA
Special Features
Copper free aluminum. Delayed action contacts. Plugs with a wide range of grommet openings. Extra long grounding pole makes contact first and breaks contact last. Heavy duty construction to withstand rough and constant usage.

Description

Kp Type Plug 30,3-Wire, 4Pole, .875-1.12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.