Zoro Homepage

LED Light Fixture, 9692 lm, 277V, 3000K, 65W

  • Mfr # VM4LC930

  • Zoro # G501059634


product price: $829.99
/ea
Free Shipping & Returns

Key Features

For Bulb Type
LED
Fixture Voltage
277 V
Lamp Watts - Fixtures
65 W
Min. Ambient Temp.
-40 Degrees C
Standards
LM79-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM4LC930
Zoro #
G501059634
UPC #
783936150161
Country of Origin
United States

Details

For Bulb Type
LED
Fixture Voltage
277 V
Lamp Watts - Fixtures
65 W
Min. Ambient Temp.
-40 Degrees C
Standards
LM79-08
Housing Finish
Epoxy Powder Coated
Mounting Style
Pendant
Color Temperature
3000K
Max. Fixture Wattage
65 W
Series
VM4L
Housing Material
Aluminum
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Mounting Location
Ceiling, Stanchion, Wall
Lighting Technology
LED
Max. Ambient Temp.
65 Degrees C
Color Rendering Index
70
Dimmable
No
Shape
Circular
Lumens
9,692 lm
Lumens per Watt
149 lm/W
CA Title 24 Compliant
No
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Temperature Code
T4
Housing Color
Tan
Ingress Protection Rating
4X
Item
LED Light Fixture
Lens Material
Glass

Description

LED Light Fixture, Lighting Technology LED, Lumens 9,692 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 3000K, 277V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.