Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED, 5054 lm, 120 to 277VAC, 45 W

  • Mfr # LAL4530D

  • Zoro # G501059405


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lumens
5,054 lm
Lighting Technology
LED
Housing Material
Aluminum
Ingress Protection Rating
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL4530D
Zoro #
G501059405
UPC #
783936123325
Country of Origin
United States

Dimensions

Overall Width
5 3/4 in
Overall Length
32 5/8 in
Overall Height
3 7/8 in
Nominal Size - Fixtures
31 in x 5.75 in x 4 in

Details

Item
Linear LED
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lumens
5,054 lm
Lighting Technology
LED
Housing Material
Aluminum
Ingress Protection Rating
66
Includes
Endcaps, Screw, Wiring
For Max. Bulb Wattage
45 W
Lighting Certification
Unrated
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lamp Watts
45 W
Max. Fixture Wattage
45 W
Housing Finish
Unfinish
Bulbs Included
Yes
Lamp Type
Integrated LED
Color Rendering Index
70
Mounting Location
Pendant, Surface
Lens Material
Polycarbonate
Color Temperature
5000K
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Emergency Battery Backup
No
Fixture Voltage
120 to 277V AC
For Bulb Type
Integrated LED
Finish
Unfinish
Min. Ambient Temp.
-40 Degrees C
Number of Bulbs
0
CA Title 24 Compliant
No
BAA Compliant
No
Temperature Code
T5 @ 65C
Fixture Shape
Linear
Max. Ambient Temp.
55 Degrees C
Lumens per Watt
112.3 lm/W

Description

3 ft, Lens Shape Flat, 5000K, 5,054 lm, 112.3 lm/W, Max. Fixture Wattage 45 W, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp32T8, Bulb Included Yes, Dimmable No, LAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.