Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear LED, 7064 lm, 120 to 277VAC, 60 W

  • Mfr # LAL6030D

  • Zoro # G501059399


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lumens
7,064 lm
Lighting Technology
LED
Housing Material
Aluminum
Overall Height
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL6030D
Zoro #
G501059399
UPC #
783936123493
Country of Origin
United States

Dimensions

Overall Height
3 7/8 in
Overall Width
5 3/4 in
Overall Length
32 5/8 in
Nominal Size - Fixtures
31 in x 5.75 in x 4 in

Details

Item
Linear LED
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lumens
7,064 lm
Lighting Technology
LED
Housing Material
Aluminum
Housing Finish
Unfinish
Color Temperature
5000K
Ingress Protection Rating
66
Lamp Watts
60 W
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Fixture Voltage
120 to 277V AC
Lens Material
Polycarbonate
For Bulb Type
Integrated LED
Bulbs Included
Yes
Max. Fixture Wattage
60 W
Mounting Location
Pendant, Surface
Emergency Battery Backup
No
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Zone 2, Zone 21
Lamp Type
Integrated LED
Lighting Certification
Unrated
Finish
Unfinish
For Max. Bulb Wattage
60 W
Includes
Endcaps, Screw, Wiring
Color Rendering Index
70
Lumens per Watt
117.7 lm/W
BAA Compliant
No
Temperature Code
T5 @ 65C
Max. Ambient Temp.
55 Degrees C
Fixture Shape
Linear
Min. Ambient Temp.
-40 Degrees C
Number of Bulbs
0
CA Title 24 Compliant
No

Description

3 ft, Lens Shape Flat, 5000K, 7,064 lm, 117.7 lm/W, Max. Fixture Wattage 60 W, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp60T12HO, Bulb Included Yes, Dimmable No, LAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.